- KM Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M125x2 mm Thread
| Locking Type | Not Self-Locking |
| Thread Pitch | 2 mm |
| Right / Left Hand | Right Hand |
| Mating Lockwasher | MB25 |
| Thickness | 21 mm |
| Max. Face Runout | 0.002 in |
| Thread Size | M125 |
| Lockwasher Series | MB Series |
| Material | Steel |
| Shaft Dia. | 125 mm |
| Grade | Standard |
| Locknut Series | KM Series |
| Slot Width [Min] | 12 mm |
| Face Diameter | 148 mm |
| O.D. | 160 mm |
| Weight | 2.623 LB |
| EAN or UPC | 644075028653 |

