- Steel Lockwasher
- MB Series
- 12 mm Shaft Diameter
- 1.2 mm Thick
| Material | Steel |
| Thickness | 1.2 mm |
| Locknut Series | KM Series |
| Shaft Dia. | 12 mm |
| Lockwasher Series | MB Series |
| Diameter Over Tangs | 25 mm |
| Weight | 0.004 LB |
| EAN or UPC | 644075031950 |
| Material | Steel |
| Thickness | 1.2 mm |
| Locknut Series | KM Series |
| Shaft Dia. | 12 mm |
| Lockwasher Series | MB Series |
| Diameter Over Tangs | 25 mm |
| Weight | 0.004 LB |
| EAN or UPC | 644075031950 |