- Steel Lockwasher
- MB Series
- 120 mm Shaft Diameter
- 2 mm Thick
| Lockwasher Series | MB Series |
| Material | Steel |
| Diameter Over Tangs | 160 mm |
| Thickness | 2 mm |
| Shaft Dia. | 120 mm |
| Locknut Series | KM Series |
| Weight | 0.231 LB |
| EAN or UPC | 644075032186 |
| Lockwasher Series | MB Series |
| Material | Steel |
| Diameter Over Tangs | 160 mm |
| Thickness | 2 mm |
| Shaft Dia. | 120 mm |
| Locknut Series | KM Series |
| Weight | 0.231 LB |
| EAN or UPC | 644075032186 |