- Steel Lockwasher
- MB Series
- 125 mm Shaft Diameter
- 2 mm Thick
| Shaft Dia. | 125 mm |
| Locknut Series | KM Series |
| Lockwasher Series | MB Series |
| Material | Steel |
| Thickness | 2 mm |
| Diameter Over Tangs | 165 mm |
| Weight | 0.26 LB |
| EAN or UPC | 644075032209 |
| Shaft Dia. | 125 mm |
| Locknut Series | KM Series |
| Lockwasher Series | MB Series |
| Material | Steel |
| Thickness | 2 mm |
| Diameter Over Tangs | 165 mm |
| Weight | 0.26 LB |
| EAN or UPC | 644075032209 |