- Steel Lockwasher
- MB Series
- 170 mm Shaft Diameter
- 2.5 mm Thick
| Diameter Over Tangs | 225 mm |
| Material | Steel |
| Locknut Series | KM Series |
| Thickness | 2.5 mm |
| Shaft Dia. | 170 mm |
| Lockwasher Series | MB Series |
| Weight | 0.545 LB |
| EAN or UPC | 644075032339 |
| Diameter Over Tangs | 225 mm |
| Material | Steel |
| Locknut Series | KM Series |
| Thickness | 2.5 mm |
| Shaft Dia. | 170 mm |
| Lockwasher Series | MB Series |
| Weight | 0.545 LB |
| EAN or UPC | 644075032339 |