- Steel Lockwasher
- MB Series
- 260 mm Shaft Diameter
- 3 mm Thick
| Thickness | 3 mm |
| Diameter Over Tangs | 342 mm |
| Shaft Dia. | 260 mm |
| Lockwasher Series | MB Series |
| Material | Steel |
| Locknut Series | KM Series |
| Weight | 1.246 LB |
| EAN or UPC | 644075032438 |
| Thickness | 3 mm |
| Diameter Over Tangs | 342 mm |
| Shaft Dia. | 260 mm |
| Lockwasher Series | MB Series |
| Material | Steel |
| Locknut Series | KM Series |
| Weight | 1.246 LB |
| EAN or UPC | 644075032438 |