- Steel Lockwasher
- MBL Series
- 190 mm Shaft Diameter
- 2.5 mm Thick
| Lockwasher Series | MBL Series |
| Shaft Dia. | 190 mm |
| Locknut Series | N/A |
| Material | Steel |
| Diameter Over Tangs | 228 mm |
| Thickness | 2.5 mm |
| Weight | 0.452 LB |
| EAN or UPC | 644075032384 |
| Lockwasher Series | MBL Series |
| Shaft Dia. | 190 mm |
| Locknut Series | N/A |
| Material | Steel |
| Diameter Over Tangs | 228 mm |
| Thickness | 2.5 mm |
| Weight | 0.452 LB |
| EAN or UPC | 644075032384 |