- N Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M260 Thread
- 6 Threads per Inch
| Threads per Inch | 6 |
| Thread Pitch | N/A |
| Max. Face Runout | 0.008 in |
| Material | Steel |
| Thread Size | M260 |
| Locking Type | Not Self-Locking |
| Thickness | 1.40625 in |
| Shaft Dia. | 260 mm |
| Locknut Series | N Series |
| Slot Width [Min] | 0.86 in |
| Grade | Standard |
| O.D. | 12.1875 in |
| Right / Left Hand | Right Hand |
| Lockwasher Series | W Series, TW Series |
| Face Diameter | 11.406 in |
| Weight | 13.4 LB |
| EAN or UPC | 644075035125 |

