- Straight Bore Radial Bearing
- Removable Outer Ring - Straight
- 55 mm x 100 mm x 21 mm
- Std Capacity
- Brass / Bronze Cage
| End Type | Open End |
| Bore Type | Round Bore, Metric Type |
| Bearing Design | Removable Outer Ring – Straight |
| Cage Material | Brass/Bronze |
| Capacity | Standard Capacity |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision Ground | Yes |
| Tolerance | Iso Class 0 (RBEC 1) |
| No. of Rows | 1 |
| I.D. | 55 mm |
| O.D. | 100 mm |
| Oil Hole | w/o Oil Hole |
| Enclosure | Open |
| Radial Internal Clearance | Normal |
| Weight | 1.561 LB |
| EAN or UPC | 644075036054 |

