- Straight Bore Radial Bearing
- Removable Outer Ring - Straight
- 30 mm x 72 mm x 19 mm
- High Capacity
- Brass / Bronze Cage
| No. of Rows | 1 |
| Cage Material | Brass/Bronze |
| End Type | Open End |
| Radial Internal Clearance | Normal |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance Specification | Normal Clearance |
| Capacity | High Capacity |
| Oil Hole | w/o Oil Hole |
| I.D. | 30 mm |
| Bore Type | Round Bore, Metric Type |
| Bearing Design | Removable Outer Ring – Straight |
| O.D. | 72 mm |
| Precision Ground | Yes |
| Enclosure | Open |
| Weight | 0.855 LB |
| EAN or UPC | 644075046572 |

