- Needle Bearing
- Radial - Removable Inner Ring (Straight)
- 20 mm ID x 37 mm OD x 17 mm Wide
- Open
- Steel Cage
| Capacity | Standard Capacity |
| Radial Internal Clearance | Normal |
| Oil Hole | w/Oil Hole |
| I.D. | 20 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bore Type | Round Bore, Metric Type |
| Enclosure | Open |
| Cage Material | Steel |
| Bearing Design | Removable Inner Ring – Straight |
| End Type | Open End |
| Precision Ground | Yes |
| O.D. | 37 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Inner Ring O.D. | 25 mm |
| Weight | 0.185 LB |
| EAN or UPC | 644075078207 |

