- Needle Bearing
- Radial - Removable Inner Ring (Straight)
- 35 mm ID x 55 mm OD x 36 mm Wide
- Open
- Steel Cage
| Enclosure | Open |
| I.D. | 35 mm |
| O.D. | 55 mm |
| Bearing Design | Removable Inner Ring – Straight |
| Radial Internal Clearance Specification | Normal Clearance |
| End Type | Open End |
| Precision Ground | Yes |
| Cage Material | Steel |
| Inner Ring O.D. | 42 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Oil Hole | w/Oil Hole |
| Capacity | Standard Capacity |
| Radial Internal Clearance | Normal |
| Bore Type | Round Bore, Metric Type |
| Weight | 0.75 LB |
| EAN or UPC | 644075079143 |

