- Needle Bearing
- Radial - Removable Inner Ring (Straight)
- 40 mm ID x 62 mm OD x 40 mm Wide
- Open
- Steel Cage
| Radial Internal Clearance Specification | Normal Clearance |
| Precision Ground | Yes |
| O.D. | 62 mm |
| End Type | Open End |
| Radial Internal Clearance | Normal |
| Bearing Design | Removable Inner Ring – Straight |
| Cage Material | Steel |
| Bore Type | Round Bore, Metric Type |
| Oil Hole | w/Oil Hole |
| I.D. | 40 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | Open |
| Inner Ring O.D. | 48 mm |
| Capacity | Standard Capacity |
| Weight | 1.043 LB |
| EAN or UPC | 644075079167 |

