- Straight Bore Radial Bearing
- Removable Inner Ring - Flanged
- 55 mm x 120 mm x 43 mm
- Std Capacity
- Standard Cage Cage
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance Specification | Normal Clearance |
| Oil Hole | w/o Oil Hole |
| Precision Ground | Yes |
| End Type | Open End |
| Cage Material | Standard |
| No. of Rows | 1 |
| Radial Internal Clearance | Normal |
| I.D. | 55 mm |
| Enclosure | Open |
| Tolerance | Iso Class 0 (RBEC 1) |
| O.D. | 120 mm |
| Bearing Design | Removable Inner Ring – Flanged |
| Capacity | Standard Capacity |
| Weight | 4.784 LB |
| EAN or UPC | 644075070003 |

