- Straight Bore Radial Bearing
- Removable Inner Ring - Flanged
- 70 mm x 150 mm x 35 mm
- High Capacity
- Standard Cage Cage
| I.D. | 70 mm |
| Cage Material | Standard |
| Radial Internal Clearance Specification | Normal Clearance |
| Capacity | High Capacity |
| No. of Rows | 1 |
| O.D. | 150 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Precision Ground | Yes |
| End Type | Open End |
| Radial Internal Clearance | Normal |
| Oil Hole | w/o Oil Hole |
| Enclosure | Open |
| Bore Type | Round Bore, Metric Type |
| Bearing Design | Removable Inner Ring – Flanged |
| Weight | 6.261 LB |
| EAN or UPC | 644075051668 |

