- Straight Bore Radial Bearing
- Removable Inner Ring - Flanged
- 45 mm x 120 mm x 29 mm
- Std Capacity
- Brass / Bronze Cage
| Precision Ground | Yes |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance | Normal |
| I.D. | 45 mm |
| End Type | Open End |
| O.D. | 120 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Design | Removable Inner Ring – Flanged |
| Enclosure | Open |
| Capacity | Standard Capacity |
| No. of Rows | 1 |
| Oil Hole | w/o Oil Hole |
| Cage Material | Brass/Bronze |
| Bore Type | Round Bore, Metric Type |
| Weight | 4.079 LB |
| EAN or UPC | 644075059817 |

