- 20 mm Shaft, 30 mm Overall Width, 30 mm Radial OD, 35.1 mm Thrust OD, Needle Radial, Ball Thrust, Non-Separable
| Shaft Dia. | 20 mm |
| Radial Bearing OD | 30 mm |
| Thrust Bearing OD | 35.1 mm |
| Overall Width | 30 mm |
| Bearing Type | Needle Radial, Ball Thrust, Non-Separable |
| Weight | 0.207 LB |
| EAN or UPC | 644075083386 |

