- Tapered Bore Radial Bearing
- Removable Outer Ring - Straight
- 80 mm x 125 mm x 34 mm
- Std Capacity
- Brass / Bronze Cage
| End Type | Open End |
| Bearing Design | Removable Outer Ring – Straight |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Open |
| O.D. | 125 mm |
| Capacity | Standard Capacity |
| Precision Ground | Yes |
| Radial Internal Clearance | Normal |
| Cage Material | Brass/Bronze |
| No. of Rows | 2 |
| Bore Type | Tapered Bore |
| Oil Hole | w/o Oil Hole |
| I.D. | 80 mm |
| Tolerance | Iso Class 5 (RBEC 5) |
| Weight | 3.241 LB |
| EAN or UPC | 644075076203 |

