- Tapered Bore Radial Bearing
- Removable Inner Ring - Straight
- 35 mm x 72 mm x 17 mm
- High Capacity
- Standard Cage Cage
| Cage Material | Standard |
| Precision Ground | Yes |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Tapered Bore |
| End Type | Open End |
| O.D. | 72 mm |
| Capacity | High Capacity |
| Tolerance | Iso Class 0 (RBEC 1) |
| No. of Rows | 1 |
| Oil Hole | w/o Oil Hole |
| I.D. | 35 mm |
| Bearing Design | Removable Inner Ring – Straight |
| Radial Internal Clearance | Normal |
| Enclosure | Open |
| Weight | 0.65 LB |

