- Straight Bore Radial Bearing
- Removable Inner Ring - Two Piece
- 17 mm x 40 mm x 12 mm
- High Capacity
- Standard Cage Cage
| Enclosure | Open |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Round Bore, Metric Type |
| Bearing Design | Removable Inner Ring – Two Piece |
| End Type | Open End |
| No. of Rows | 1 |
| Cage Material | Standard |
| Radial Internal Clearance | Normal |
| I.D. | 17 mm |
| Precision Ground | Yes |
| O.D. | 40 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Capacity | High Capacity |
| Weight | 0.176 LB |
| EAN or UPC | 644075045261 |

