- Straight Bore Radial Bearing
- Removable Inner Ring - Two Piece
- 55 mm x 120 mm x 29 mm
- High Capacity
- Standard Cage Cage
| O.D. | 120 mm |
| Precision Ground | Yes |
| Oil Hole | w/o Oil Hole |
| No. of Rows | 1 |
| Capacity | High Capacity |
| End Type | Open End |
| Bearing Design | Removable Inner Ring – Two Piece |
| Tolerance | Iso Class 0 (RBEC 1) |
| Cage Material | Standard |
| Bore Type | Round Bore, Metric Type |
| Enclosure | Open |
| Radial Internal Clearance | Normal |
| I.D. | 55 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Weight | 3.351 LB |
| EAN or UPC | 644075057714 |

