- 2-Bolt Pillow Block Housing
- Cast Iron
- 13" Housing Length
- 10 7/16" Bolt Hole Spacing
| Overall Width | 5 in |
| Base Width | 3 1/2 in |
| Base Height | 1 1/4 in |
| Seal Type | Triple Ring Seals |
| Housing Width | 5 in |
| Shaft Dia. | 2.9375 in |
| Bolt Hole Spacing Range [Max] | 11 in |
| Housing Length | 13 in |
| Mounted Unit Series | SAF |
| Bolt Holes | 2 |
| Triple Seal | LER53 |
| Housing Height | 7 1/8 in |
| Bolt Hole Spacing - Width | N/A |
| End Plug | ERP9 |
| Bolt Hole Spacing | 10 7/16 in |
| Housing Material | Cast Iron |
| Stabilizing Ring | SR-1517 |
| Housing Construction | 2 Piece |
| Locking Device | Adapter Mounted |
| Bolt Hole Spacing Range [Min] | 9 7/8 in |
| Weight | 40.75 LB |
| EAN or UPC | 644075094214 |

