- 2-Bolt Pillow Block Housing
- Cast Iron
- 13 3/4" Housing Length
- 11" Bolt Hole Spacing
| Housing Length | 13 3/4 in |
| Locking Device | Adapter Mounted |
| Housing Width | 5 7/8 in |
| Bolt Hole Spacing | 11 in |
| Bolt Hole Spacing Range [Max] | 11 5/8 in |
| Bolt Hole Spacing Range [Min] | 10.375 |
| Mounted Unit Series | Spherical Roller Bearing Pillow Block |
| Housing Material | Cast Iron |
| Bolt Holes | 2 |
| Seal Type | Labyrinth Seals |
| Weight | 38.569 LB |
| EAN or UPC | 644075094252 |

