- 4-Bolt Pillow Block Housing
- Cast Iron
- 24 3/4" Housing Length
- 20 1/2" Bolt Hole Spacing
| Base Height | 2 3/4 in |
| Bolt Hole Spacing - Width | 4.25 in |
| Housing Width | 9 5/8 in |
| Shaft Dia. | 5.9375 in |
| Housing Length | 24 3/4 in |
| Triple Seal | LER140 |
| Bolt Holes | 4 |
| Stabilizing Ring | SR-34 |
| End Plug | EPR18 |
| Seal Type | Triple Ring Seals |
| Base Width | 6 3/4 in |
| Locking Device | Adapter Mounted |
| Bolt Hole Spacing Range [Min] | 19 3/8 in |
| Housing Construction | 2 Piece |
| Bolt Hole Spacing | 20 1/2 in |
| Housing Material | Cast Iron |
| Mounted Unit Series | SAF |
| Overall Width | 9 5/8 in |
| Bolt Hole Spacing Range [Max] | 21 5/8 in |
| Housing Height | 14 3/16 in |
| Weight | 235.0 LB |
| EAN or UPC | 644075094450 |

