Skip to content Skip to navigation menu
Flexsteel 250 EPDM – 20 Steam Hose

1/2BKFLSTM250EPDM20X50CCT

Flexsteel 250 EPDM – 20 Steam Hose
Item #100850923
  • 1/2 in Hose ID
  • 1.060 in Hose OD
  • 50 ft Hose Length
  • 250 psi Max. Pressure
Flexsteel 250 EPDM – 20 Steam Hose
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • 1/2 in Hose ID
  • 1.060 in Hose OD
  • 50 ft Hose Length
  • 250 psi Max. Pressure

description

  • Continental's most popular steam hose. A rugged steam hose for use in all-around steam service. Tube is made from black Pyrosyn® reinforcement is braided steel wire, and cover is black Versigard®.

features

  • Assemblies should use ground joint fittings, which are sold separately
  • Used in chemical plants, refineries, ship yards and demanding industrial service applications
  • Recommended for cleaning, thawing, blow-out service, steam pumps, hoists and other applications involving steam
Package Type Carton
Inner Tube Material EPDM Synthetic Rubber
Hose Length 50 ft
Hose Application Steam
Hose I.D. 1/2 in
Cover Material EPDM Synthetic Rubber
Pressure [Max] 250 psi
Hose Ends N/A
Material Synthetic Rubber
Oil Resistance Medium - High
Hose OD 1.060 in
Color Black
Pounds per Foot 0.4 lb
Hose Reinforcement Braided (1) Steel Wire
Temperature Range [Min] -40 °F
Temperature Range [Max] 450 °F
Bend Radius N/A
Weight 0.444 LB
EAN or UPC 37256692390
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison