There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Continental's most popular steam hose..A rugged steam hose for use in all-around steam service. Tube is made from black Pyrosyn® reinforcement is braided steel wire, and cover is black Versigard®.
applications
Used in chemical plants, refineries, ship yards and demanding industrial service applications
Recommended for cleaning, thawing, blow-out service, steam pumps, hoists and other applications involving steam
features
Assemblies should use ground joint fittings, which are sold separately
Cover Material
Chlorosulfonated Polyethylene Synthetic
Hose OD
1.06 in
Hose Reinforcement
Braided (1) Steel Wire
Temperature Range [Max]
425 °F
Pressure [Max]
250 psi
Oil Resistance
Medium - High
Inner Tube Material
EPDM
Hose Application
Steam
Pounds per Foot
0.4 lb
Package Type
Reel
Hose Length
50 ft
Color
Black
Temperature Range [Min]
0 °F
Hose I.D.
1/2 in
Weight
0.44 LB
EAN or UPC
37256212291
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back