- 1/2 in Hose ID
- 0.813 in Hose OD
- 500 ft Hose Length
- Black Color
- 300 psi Max Pressure
description
- For use with push-on fittings at max. operating pressures of 300 psi. For low pressure hydraulic and pneumatic systems, such as shop air systems, general industrial, maintenance and automotive assembly applications. Nonconductive, minimum electrical resistance, greater than one megohm per inch of hose length at 1,000 VDC.
features
- Very good cut and gouge resistance
- For low pressure hydraulic and pneumatic systems
- ARPM Class A
- MSHA approved covers
| Hose OD | 0.813 in |
| Pressure [Max] | 300 psi |
| Cover Material | MSHA Approved Synthetic Rubber |
| Hose I.D. | 1/2 in |
| Hose Application | Air & Multi-Purpose |
| Color | Black |
| Hose Ends | N/A |
| Pounds per Foot | 0.17 lb |
| Oil Resistance | High |
| Temperature Range [Min] | -40 °F |
| Hose Reinforcement | Braided (1) High Strength Yarn |
| Package Type | Reel |
| Hose Length | 500 ft |
| Inner Tube Material | Chemivic® Synthetic Rubber |
| Material | Nitrile |
| Temperature Range [Max] | 210 °F |
| Bend Radius | 5 in |
| Weight | 0.181 LB |
| EAN or UPC | 37256443442 |
-
Pre-Packed Quantities


