This lightweight, economical, general purpose hose assembly is ideal for use in plant or on OEM equipment. Popular for air line drops and pneumatic tools. Brass male NPT hose ends are crimped on for maximum durability.
Hose OD
0.795 in
Hose Length
50 ft
Material
Lightweight PVC
Pounds per Foot
0.17 lb
Temperature Range [Max]
158 °F
Color
Blue
Type
Assembly
Pressure [Max]
300 psi
Oil Resistance
Medium - High
Hose Application
Air & Multi-Purpose
Hose I.D.
1/2 in
Hose Ends
1/2 in Male NPT Both Ends
Temperature Range [Min]
-10 °F
Weight
8.81 LB
EAN or UPC
37256239915
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back