There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
This lightweight, economical, general purpose hose assembly is ideal for use in plant or on OEM equipment. Popular for air line drops and pneumatic tools. Brass male NPT hose ends are crimped on for maximum durability.
Hose Length
300 ft
Hose I.D.
1/2 in
Temperature Range [Min]
-10 °F
Hose Application
Air & Multi-Purpose
Hose OD
0.795 in
Material
Lightweight PVC
Bend Radius
N/A
Pressure [Max]
300 psi
Oil Resistance
Medium - High
Color
Blue
Pounds per Foot
0.15 lb
Temperature Range [Max]
158 °F
Type
Bulk
Hose Ends
N/A
Weight
0.176 LB
EAN or UPC
37256127106
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back