- 1/2" Green Air & Multipurpose Hose
description
- For use with push-on fittings at max. operating pressures of 300 psi. For low pressure hydraulic and pneumatic systems, such as shop air systems, general industrial, maintenance and automotive assembly applications. Nonconductive, minimum electrical resistance, greater than one megohm per inch of hose length at 1,000 VDC.
applications
- For low pressure hydraulic and pneumatic systems
features
- Very good cut and gouge resistance
compliances
- 0
| Hose Length | 500 ft |
| Cover Material | MSHA Approved Synthetic Rubber |
| Hose Reinforcement | Braided (1) High Strength Yarn |
| Temperature Range [Max] | 210 °F |
| Hose OD | 0.81 in |
| Color | Green |
| Material | Nitrile |
| Package Type | Reel |
| Temperature Range [Min] | -40 °F |
| Hose Application | Air & Multi-Purpose |
| Bend Radius | 5 in |
| Oil Resistance | High |
| Inner Tube Material | Chemivic® Synthetic Rubber |
| Pounds per Foot | 0.17 lb |
| Hose I.D. | 1/2 in |
| Pressure [Max] | 300 psi |
| Weight | 0.185 LB |
| EAN or UPC | 37256443596 |
-
Pre-Packed Quantities


