There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Plicord® 250 Steam hose is a rugged construction used for all around steam service in chemical plants, refineries, shipyards, and demanding industrial service. It is recommended for cleaning, thawing, blow-out service, steam pumps, hoists, and other appl
Package Type
Coiled
Temperature Range [Min]
0 °F
Pounds per Foot
0.4 lb
Pressure [Max]
250 psi
Hose I.D.
1/2 in
Hose Length
50 ft
Temperature Range [Max]
406 °F
Color
Red
Hose OD
1.0625 in
Oil Resistance
N/A
Hose Application
Steam
Weight
0.34 LB
EAN or UPC
37256216633
We're here for you
with Service Centers across the country - We have your back