Continental
1/2WHSANIW300RL
PENDING RECODE TO CONT_1/2WHSANIW300X500RL, MTRL - 100851001
Item #102007008
- Washdown Hose
- 1/2 in ID
- .84 in OD
- EPDM Synthetic Rubber Cover Material
- 500 FT Reel
| Hose Length | 500 ft |
| Hose I.D. | 1/2 in |
| Color | White |
| Temperature Range [Max] | 210 °F |
| Hose Application | Washdown |
| Package Type | Reel |
| Temperature Range [Min] | -40 °F |
| Cover Material | EPDM Synthetic Rubber |
| Material | EPDM Synthetic Rubber |
| Pounds per Foot | 0.26 lb |
| Weight | 0.254 LB |
| EAN or UPC | 37256234279 |
