There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
An exclusive, antimicrobial cover washdown hose for the food industry. Fortress is the only washdown hose with Microban® antimicrobial product protection. This inhibits the growth of bacteria and mold that can cause odor, stains or degradation of the hose cover. Tube is made from black Chemigum®, reinforcement in the 300 and 1,000 psi hoses is synthetic yarn, reinforcement in the 3,000 psi version is braided steel wire and cover is yellow Carbryn® ARPM Class A (high oil resistance).
applications
Food processing plants
Dairies
Packing houses
Bottling plants
Breweries
Canneries
Creameries
features
Excellent abrasion resistance
Excellent oil and animal fat resistance
No hose ends
compliances
0
caution
Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
Cover Material
Carbryn® Synthetic Rubber
Temperature Range [Max]
200 °F
Hose I.D.
1/2 in
Temperature Range [Min]
-20 °F
Inner Tube Material
Nitrile Synthetic Rubber
Pounds per Foot
0.2 lb
Color
Yellow
Hose Application
Washdown
Pressure [Max]
1000 psi
Package Type
Reel
Hose Reinforcement
Braided (1) Steel Wire
Hose Length
500 ft
Hose OD
0.86 in
Weight
0.212 LB
EAN or UPC
37256246654
Pre-Packed Quantities
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back