An exclusive, antimicrobial cover washdown hose for the food industry. Fortress is the only washdown hose with Microban® antimicrobial product protection. This inhibits the growth of bacteria and mold that can cause odor, stains or degradation of the hose cover. Tube is made from black Chemigum®, reinforcement in the 300 and 1,000 psi hoses is synthetic yarn, reinforcement in the 3,000 psi version is braided steel wire and cover is yellow Carbryn® ARPM Class A (high oil resistance).
applications
Food processing plants
Dairies
Packing houses
Bottling plants
Breweries
Canneries
Creameries
features
Excellent abrasion resistance
Excellent oil and animal fat resistance
No hose ends
compliances
0
caution
Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
Color
Yellow
Package Type
Reel
Hose Length
50 ft
Inner Tube Material
Nitrile Synthetic Rubber
Hose OD
0.82 in
Hose Reinforcement
Braided (1) Steel Wire
Temperature Range [Min]
-20 °F
Hose I.D.
1/2 in
Temperature Range [Max]
200 °F
Cover Material
Carbryn® Synthetic Rubber
Hose Application
Washdown
Pressure [Max]
3000 psi
Pounds per Foot
0.32 lb
Weight
0.334 LB
EAN or UPC
37256246692
Pre-Packed Quantities
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back