There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
A lightweight, economical, general purpose hose for carrying air, water and many spray solutions. Nonconductive, minimum electrical resistance greater than one megohm per inch of hose length at 1,000 VDC.
applications
Industrial
Construction
Agricultural hand sprayers
Hose Ends
N/A
Hose Application
Air & Multi-Purpose, Spray
Color
Yellow
Hose I.D.
1/2 in
Hose Length
750 ft
Hose OD
0.780 in
Temperature Range [Min]
-10 °F
Pounds per Foot
0.15 lb
Package Type
Reel
Temperature Range [Max]
158 °F
Pressure [Max]
300 psi
Weight
0.157 LB
EAN or UPC
37256233012
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back