This general purpose hose assembly is well suited for a wide range of industrial, construction and agricultural applications. Braided construction gives this hose high resistance to kinking and excellent tensile strength.
features
EPDM tube
Medium oil resistance
Tube: ARPM Class C
Cover: ARPM Class C
Hose Application
Air & Multi-Purpose
Material
Medium Duty EPDM
Cover Material
EPDM
Hose I.D.
1/4 in
Package Type
Reel
Hose Reinforcement
Spiral Synthetic Yarn
Temperature Range [Min]
-40 °F
Type
Bulk
Temperature Range [Max]
210 °F
Pressure [Max]
200 psi
Hose Length
500 ft
Oil Resistance
Limited
Hose Ends
N/A
Bend Radius
N/A
Color
Black
Pounds per Foot
0.09 lb
Inner Tube Material
EPDM
Hose OD
1/2 in
Weight
0.097 LB
EAN or UPC
37256130809
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back