- 1/4 in Hose ID
- 0.543 in Hose OD
- 500 ft Hose Length
- Black Color
- 300 psi Max Pressure
description
- For use with push-on fittings at max. operating pressures of 300 psi. For low pressure hydraulic and pneumatic systems, such as shop air systems, general industrial, maintenance and automotive assembly applications. Nonconductive, minimum electrical resistance, greater than one megohm per inch of hose length at 1,000 VDC.
features
- Very good cut and gouge resistance
- For low pressure hydraulic and pneumatic systems
- ARPM Class A
- MSHA approved covers
| Oil Resistance | High |
| Hose Ends | N/A |
| Material | Nitrile |
| Hose Application | Air & Multi-Purpose |
| Hose I.D. | 1/4 in |
| Temperature Range [Max] | 210 °F |
| Temperature Range [Min] | -40 °F |
| Cover Material | MSHA Approved Synthetic Rubber |
| Hose Reinforcement | Braided (1) High Strength Yarn |
| Bend Radius | 3 in |
| Package Type | Reel |
| Inner Tube Material | Chemivic® Synthetic Rubber |
| Hose Length | 500 ft |
| Pressure [Max] | 300 psi |
| Hose OD | 0.543 in |
| Color | Black |
| Pounds per Foot | 0.09 lb |
| Weight | 0.102 LB |
| EAN or UPC | 37256443381 |
-
Pre-Packed Quantities


