| Temperature Range [Max] | 190 °F |
| Hose OD | 0.5 in |
| Pounds per Foot | 0.08 lb |
| Hose Application | Air & Multi-Purpose |
| Pressure [Max] | 300 psi |
| Color | Black |
| Hose Reinforcement | Braided (1) High Strength Yarn |
| Bend Radius | 3 in |
| Cover Material | Textile Braid |
| Inner Tube Material | Chemivic® Synthetic Rubber |
| Package Type | Reel |
| Hose Length | 500 ft |
| Hose I.D. | 1/4 in |
| Temperature Range [Min] | -40 °F |
| Weight | 0.088 LB |
| EAN or UPC | 37256443695 |

