This lightweight, economical, general purpose hose assembly is ideal for use in plant or on OEM equipment. Popular for air line drops and pneumatic tools. Brass male NPT hose ends are crimped on for maximum durability.
Type
Assembly
Color
Blue
Hose Length
25 ft
Oil Resistance
Medium - High
Temperature Range [Min]
-10 °F
Temperature Range [Max]
158 °F
Hose Application
Air & Multi-Purpose
Pounds per Foot
0.08 lb
Pressure [Max]
300 psi
Hose OD
0.5 in
Material
Lightweight PVC
Hose I.D.
1/4 in
Hose Ends
1/4 in Male NPT Both Ends
Weight
2.078 LB
EAN or UPC
37256239816
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back