| Pressure [Max] | 300 psi |
| Hose Reinforcement | Braided (1) Synthetic Yarn |
| Hose I.D. | 1/4 in |
| Color | Red |
| Cover Material | Synthetic, RMA Class B |
| Hose Application | Air & Multi-Purpose |
| Oil Resistance | High |
| Inner Tube Material | Synthetic, RMA Class A |
| Temperature Range [Max] | 190 °F |
| Hose OD | 0.55 in |
| Pounds per Foot | 0.11 lb |
| Temperature Range [Min] | -20 °F |
| Weight | 0.112 LB |
| EAN or UPC | 37256125652 |

