For the transfer of a variety of current industrial chemicals (refer to Continental Chemical Resistance Guide for compatibility). Hose may be cleaned using open-end stream up to 50 psi or in a bath containing 10% Sodium Hydroxide (NaOH), up to 212 °F (100 °C).
features
For use in pressure, gravity flow and/or suction service
Material
Abrasion-Resistant
Hose I.D.
1 1/2 in
Hose OD
1.900 in
Temperature Range [Min]
-40 °F
Temperature Range [Max]
250 °F
Hose Length
100 ft
Inner Tube Material
Alphasyn™ Modified Cross-Linked Polyethylene
Cover Material
Abrasion-Resistant EPDM
Color
Black
Pressure [Max]
200 psi
Pounds per Foot
0.63 lb
Packaged Length
Cut to Length
Hose Application
Chemical Transfer
Weight
0.63 LB
EAN or UPC
37256337819
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back