Continental
11/2BKEXTRPE250X100CL
ExtremeFlex™ Petroleum Transfer Hose
Item #101569104
-
3A Certification
- 1 1/2 in Hose ID
- 1.91 in Hose OD
- 100 ft Hose Length
- 250 psi Max. Pressure
- Priced per Foot
features
- Enhanced flexibility for enhanced operational efficiencies
- Ideal for beer, wine, distillery and beverage (edible liquid) transfer processing facilities
- Ideal for applications requiring flexible and/or tight bend connections
- Rated for full suction (vacuum)
- High working pressure, better bend radius, phthalates free, corrugated EZ clean cover for added abrasion resistance
- 3-A certified
| Hose Length | 100 ft |
| Hose Application | Petroleum Transfer |
| Package Type | Coiled & Poly Wrapped |
| Temperature Range [Min] | -40 °F |
| Inner Tube Material | Synthetic Rubber |
| Temperature Range [Max] | 200 °F |
| Hose I.D. | 1 1/2 in |
| Hose OD | 1.910 in |
| Color | Black |
| Pressure [Max] | 250 psi |
| Cover Material | Chemivic® Synthetic Rubber |
| Hose Reinforcement | Spiral-Plied Synthetic Fabric W/Wire Helix |
| Weight | 0.73 LB |
| EAN or UPC | 37256349140 |
-
3A Certification

