- 1 1/2" Black Petroleum Transfer Hose
- 150psi Max. WP
description
- Flexwing® hose is used in transfer hose service cleaning sediment from oil storage tanks and other general service applications.
applications
- Gasoline
- Oil
- Petroleum-based products
- Tank trucks
features
- Nitrile synthetic rubber tube
- Spiral plies with internal wire helix reinforcement
- Synthetic rubber cover
caution
- Hose and couplings should be inspected prior to each use
- Use of damaged assembly could be hazardous
| Oil Resistance | N/A |
| Temperature Range [Min] | -25 °F |
| Bend Radius | 4 in |
| Package Type | Coiled |
| Temperature Range [Max] | 180 °F |
| Hose Application | Air & Multi-Purpose |
| Vacuum Hg | 29 in |
| Hose OD | 2.03125 in |
| Hose I.D. | 1 1/2 in |
| Hose Length | 100 ft |
| Pressure [Max] | 150 psi |
| Pounds per Foot | 0.86 lb |
| Color | Black |
| Weight | 0.99 LB |
| EAN or UPC | 37256127717 |

