- 1 1/2" I.D.
- 100' Length
- 150 psi Maximum Working Pressure
- Spiral Plied Synthetic Rubber Tube and Cover
- Used to transfer Oil, Petroleum based Fuels, and Ethanol Blends
description
- Goodyear's Flexwing VersaFuel™ Petroleum Transfer Hose is designed to resist degradation caused by aggressive alternative fuels like biodiesel and ethanol, as well as traditional fuel blends.
applications
- For use in tank truck and in-plant operation to transfer diesel, biodiesel blends, B-100, ethanol blends, gasoline, oil, and petroleum-based products up to 60% aromatic content
features
- Fuel-resistant tube
- Fuel-resistant cover
- 150 psi working pressure
- Static dissipating tube
- Temperature range from -30 °F to 180 °F (-34 °C to 82 °C)
| Hose Ends | Use Goodyear's Insta-Lock Cam and Groove Fittings |
| Bend Radius | 4 in |
| Oil Resistance | Excellent |
| Temperature Range [Max] | 180 °F |
| Cover Material | Synthetic Rubber |
| Pounds per Foot | 0.92 lb |
| Hose Reinforcement | Spiral-Plied Synthetic Fabric W/Wire Helix |
| Hose OD | 2.03 in |
| Weight per 100 Feet | 92 lb |
| Vacuum Hg | 29 in |
| Hose Length | 100 ft |
| Hose Application | Petroleum Transfer |
| Color | Black w/ Green Layline |
| Temperature Range [Min] | -30 °F |
| Package Type | Coiled |
| Inner Tube Material | Synthetic Rubber |
| Hose I.D. | 1 1/2 in |
| Pressure [Max] | 150 psi |
| Weight | 0.93 LB |
| EAN or UPC | 37256481598 |
-
Pre-Packed Quantities


