Continental
11/2BLSPIRA90X300CL
Spiraflex® Blue Water Discharge Hose
Item #100851063
-
Pre-Packed Quantities
- 1 1/2" Blue Water Discharge Hose
- 90psi Max. WP
description
- PVC discharge hose.. For light-duty water discharge applications. Tube and cover made with blue PVC, reinforced with synthetic fabric.
applications
- Construction
- Mining
- Industry
- Agricultural
- Marine
| Pounds per Foot | 0.2 lb |
| Hose OD | 1.67 in |
| Color | Blue |
| Hose Application | Water Discharge |
| Temperature Range [Max] | 150 °F |
| Pressure [Max] | 90 psi |
| Temperature Range [Min] | 0 °F |
| Hose Length | 300 ft |
| Package Type | Coiled |
| Hose I.D. | 1 1/2 in |
| Weight | 0.186 LB |
| EAN or UPC | 37256212246 |
-
Pre-Packed Quantities

