- 1 1/2" Clear Dry Transfer Hose
description
- For the transfer of a variety of dry, bulk, and abrasive materials (powders, plastic pellets, and granular). Used in applications where static electrical buildup is common (embedded static wire).
features
- Rated for full vacuum
- Meets FDA standards
| Hose I.D. | 1 1/2 in |
| Pounds per Foot | 0.31 lb |
| Hose Application | Abrasive Material Handling, Food Transfer |
| Temperature Range [Min] | 0 °F |
| Vacuum Hg | 29 in |
| Hose OD | 1.82 in |
| Package Type | Coiled |
| Temperature Range [Max] | 158 °F |
| Pressure [Max] | 45 psi |
| Hose Length | 100 ft |
| Bend Radius | 4 in |
| Color | Clear |
| Weight | 0.307 LB |
| EAN or UPC | 37256219726 |
-
Pre-Packed Quantities


