Continental
11/2GYEXTRBEV250X100CL
EXTREMEFLEX™ Beverage Hose
Item #110855000
-
Pre-Packed Quantities -
3A Certification
- Corrugated Gray Chemical Material
- 1 1/2 in Hose ID
- 2.02 in Hose OD
- 2.3 in Bend Radius
- 100 ft Hose Length
features
- Enhanced flexibility for enhanced operational efficiencies
- Ideal for beer, wine, distillery and beverage (edible liquid) transfer processing facilities
- Ideal for applications requiring flexible and/or tight bend connections
- Rated for full suction (vacuum)
- High working pressure, better bend radius, phthalates free, corrugated EZ clean cover for added abrasion resistance
- 3-A certified
| Hose OD | 2.020 in |
| Temperature Range [Max] | 220 °F |
| Hose I.D. | 1 1/2 in |
| Pressure [Max] | 250 psi |
| Hose Reinforcement | Spiral-Plied Synthetic Fabric W/Double Wire Helix |
| Pounds per Foot | 0.92 lb |
| Inner Tube Material | White Chlorobutyl |
| Color | Gray |
| Vacuum Hg | 29 in |
| Bend Radius [Min] | 2.300 in |
| Temperature Range [Min] | -30 °F |
| Hose Length | 100 ft |
| Cover Material | Corrugated Grey Chemical |
| Weight | 0.924 LB |
| EAN or UPC | 37256522512 |
-
Pre-Packed Quantities -
3A Certification


