- Infinity™ Banding Coil Orange
- 1 1/2" ID
- Use w/ 2.8" OD Fuel Drop Hose
- Fits 100' Length
features
- Abrasion-resistant coil for Infinity™ fuel drop hose
| O.D. | 2.8 in |
| Color | Orange |
| Series | Infinity |
| Wall Thickness | 0.08 in |
| Length | 100 ft |
| I.D. | 1 1/2 in |
| Hose I.D. | 1 1/2 in |
| Material | Abrasion-Resistant |
| Weight | 0.79 LB |

