Skip to content Skip to navigation menu
Frontier 200 General Purpose Hose

11/2RDFRNTR200X300RL

Frontier 200 General Purpose Hose
Item #100850165
  • 1 1/2 in Hose ID
  • 1.98 in Hose OD
  • 200 psi Max Pressure
  • 300 ft Hose Length
  • Red Color
Frontier 200 General Purpose Hose
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • 1 1/2 in Hose ID
  • 1.98 in Hose OD
  • 200 psi Max Pressure
  • 300 ft Hose Length
  • Red Color

description

  • This general purpose hose assembly is well suited for a wide range of industrial, construction and agricultural applications. Braided construction gives this hose high resistance to kinking and excellent tensile strength.

features

  • EPDM tube
  • Medium oil resistance
  • Tube: ARPM Class C
  • Cover: ARPM Class C
Package Type Reel
Pounds per Foot 0.86 lb
Type Bulk
Pressure [Max] 200 psi
Cover Material EPDM
Hose Application Air & Multi-Purpose
Temperature Range [Min] -40 °F
Bend Radius N/A
Oil Resistance Limited
Hose I.D. 1 1/2 in
Hose Ends N/A
Color Red
Hose Reinforcement Spiral Synthetic Yarn
Temperature Range [Max] 210 °F
Hose OD 1.980 in
Inner Tube Material EPDM
Hose Length 300 ft
Material Medium Duty EPDM
Weight 0.903 LB
EAN or UPC 37256218262
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison