- 1 1/2 in Hose ID
- 1.78 in Hose OD
- 100 ft Hose Length
- 89 psi Max Pressure
- Clear Color
description
- Handles almost every type of dry bulk food material or liquid in gravity flow and vacuum service.
applications
- Dairy
features
- Clear Pliovic™ tube
- High density helix reinforcement
- Conforms to USDA meat and poultry 3A sanitary and FDA standards
- Clear Pliovic® tube CFDA 3-A, USDA compliant
- NSF-61
- Hose and couplings should be inspected prior to each use
- Use of damaged assembly could be hazardous
| Pressure [Max] | 89 psi |
| Temperature Range [Max] | 158 °F |
| Bend Radius | 6 in |
| Temperature Range [Min] | 15 °F |
| Color | Clear |
| Hose Ends | N/A |
| Vacuum Hg | 29 in |
| Oil Resistance | N/A |
| Hose I.D. | 1 1/2 in |
| Pounds per Foot | 0.31 lb |
| Hose OD | 1.780 in |
| Hose Application | Food Transfer |
| Hose Length | 100 ft |
| Package Type | Coiled |
| Weight | 0.449 LB |
| EAN or UPC | 37256132902 |
-
Pre-Packed Quantities


